missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Measuring Scoop

Product Code. 10780246 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
Length (Metric):
30 mm
82 mm
Width (Metric):
21 mm
27 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Width (Metric) unitSize
10780246 2 mL 30 mm 21 mm Each
10195652 5 mL 82 mm 27 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10780246 Supplier Buerkle™ Supplier No. 96140002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.

Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.
  • White polypropylene construction
  • High chemical-resistance
  • Calibrated volume when full to the brim
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
Color White
Product Type Measuring Scoop
Width (Metric) 21 mm
Dimensions (L x W) 30 x 21 mm
Material Polypropylene
Length (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.