missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.
- White polypropylene construction
- High chemical-resistance
- Calibrated volume when full to the brim
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Color | White |
| Product Type | Measuring Scoop |
| Width (Metric) | 27 mm |
| Dimensions (L x W) | 82 x 27 mm |
| Material | Polypropylene |
| Length (Metric) | 82 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?