Learn More
Sharpsguard™ yellow 0.5 web Multi-Purpose 0.47L Sharps Container with Needle Remover
Ideal for community healthcare workers. Sharpsguard™ yellow 0.5 web Multi-Purpose 0.47L Sharps Container with Needle Remover is for disposal of sharps that have been contaminated with medicinal products, but not cytotoxic or cytostatic.
Brand: Daniels Healthcare DD442YL
Code : 02
Additional Details : Weight : 0.08280kg
Description
- Fits easily into a bag or glove compartment
- Supplied with lid assembled
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Polypropylene | |
BS7320:1990, UN3291 Certified | |
31 x 25 mm | |
31 mm | |
25 mm | |
For Co mmunity Healthcare Workers |
0.47 L | |
Yellow | |
Yes | |
1 Ea. | |
Closure |