missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Screen Disc

Product Code. 11797113
Change view
Click to view available options
Pore Size:
149 μm
500 μm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11797113 149 μm Pack of 10
11777113 500 μm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11797113 Supplier Cole-Parmer™ Supplier No. 0663567

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Material Polypropylene
Pore Size 149 μm
Quantity 10Pack
Thickness (Metric) 149 μm
Type Screen Disc
Diameter (Metric) 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.