missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Sanitary Pipe Threaded Adapter

Product Code. 11789859
Click to view available options
Tubing Size:
1 in. Ladish Clamp x 1 in. NPT(M)
1 in. Ladish Clamp x 3/4 in. NPT(F)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11789859

Brand: Masterflex™ 3180561

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintain sanitary conditions in your processes while decreasing diameter

  • Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
  • All fittings are compatible with Tri-Clamp™ fittings.
  • Excellent chemical resistance.
  • Low leachable characteristics.
  • Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
  • Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
  • Clamps and gaskets required for a complete system are sold separately.

Specifications

Description Sanitary x NPT(F)
Material Polypropylene
Min. Operating Temperature (Metric) -9°C
Tubing Size 1 in. Ladish Clamp x 1 in. NPT(M)
Sterilization Method Autoclave or Ethylene Oxide
Maximum Pressure 125 psi in ambient conditions, using plastic true union style clamp
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type PP Sanitary Pipe Thread Adapter, 1 in. Ladish Clamp Size x 1 in. NPT(M)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.