missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Reservoir
Shop All Brand Products
Click to view available options
Capacity (Metric):
220 mL/Column
40 mL/Column
50 mL/Column
6 mL/Column
60 mL/Column
Channels:
1
4
6
12
Unit Size:
Pack of 10
Description
- Pyramidal or flat bottom
- DNase-free
- RNase-free
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Description | Low Profile |
| Capacity (Metric) | 6 mL/Column |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) Well | 6 mL |
| Autoclavable | Autoclavable |
| Channels | 12 |
| Bottom Shape | Conical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction