missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 96-well Rack without Tubes
Shop All Brand Products
Click to view available options
Positions:
96
Unit Size:
Pack of 50
Description
- Stackable 96-well rack in SBS format with cover
- Tubes and Rack are autoclavable at 121°C. (*Cover mat and strips are not autoclavable)
- Rack has beveled corner for precise positioning of the lid and refill units
- The seal of the tubes is pressure tested and there is a stable connection between the mounting plate and the racks
- Epecially well-suited for use with robots and other automated dispensing systems
- Coded tubes (A1 – H12) and rack sides suitable for barcode labels simplify sample organization
- Not available in the USA
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Includes | Lid |
| Product Type | Microtube Rack |
| Closure Included | Yes |
| Autoclavable | Autoclavable |
| Holds | Tubes (96) |
| Material | Polypropylene |
| Positions | 96 |
| Stackable | Yes |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction