missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polypropylene Rack for Rack Packed Tubes
Shop All Brand Products
Click to view available options
Holds:
Microtubes (96)
Unit Size:
Pack of 10
Description
- Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
- Compatible with standard microplates and suitable for working with multi-channel pipettors
- Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Holds | Microtubes (96) |
| Material | Polypropylene |
| For Use With (Equipment) | 1.2mL microtubes |
| Quantity | 10 Pack |
| Height (Metric) | 45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction