missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Quick-disconnect Fittings
Click to view available options
Thread Size:
1/2 in. MNPT
Unit Size:
Each
Specifications
Specifications
| Material | Polypropylene |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 1 Pack |
| Thread Size | 1/2 in. MNPT |
| Maximum Pressure | 60 psi |
| Max. Operating Temperature (Metric) | 71°C |
| Product Type | Quick Disconnect Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction