missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Three feet guarantee that the ProfiSampler stands safely
- Fill level control, automatic return flow and overfill protection through built-in venting valve
- Available with suction hose in PE, PA and PTFE wherever the highest degree of purity is required
- Can be supplied with straight suction tubes for simpler sampling, incl. transport case for tidy transport and disposal of the suction tubes
- Suction volume 200mL, suction pressure 0.5 bar
- Suction height from liquid surface 5m WS
- Sample bottles available in different materials and sizes
Specifications
Specifications
| Product Type | Liquid Sampler |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Description | Vacuum-operated sample collecter |
| Includes | Vacuum pump, venting valve and bottle thread GL40, 1 PP bottle 250 mL, 10 m PE suction hose, 1 hose cutter, 1 hose weight |
| Tube Material | Polyethylene |
| Color | Gray |
| For Use With (Application) | Weak Acids, Alkalis, Detergents, Chemical Baths |
| Height (Metric) | 32.38 cm |
| Length (Metric) | 43.18 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?