missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Polypropylene Preamplified pH & EC Probes
Description
Order Info
ForUseWithApplication
Specifications
Specifications
| Connector Types | DIN |
| For Use With (Application) | Use for boilers, cooling towers, environmental monitoring, greenhouses, hydroponics, and water treatment |
| Temperature (Metric) Range | 0°C to 50°C |
| Type | Preamplified pH and EC Probe |
| Diameter (Metric) Body | 16 mm |
| Length (Metric) | 185 mm |
| Length (Metric) Cable | 1 m |
| Material | Polypropylene |
| Internal Reference | Ag/AgCl |
| Junction | Cloth |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?