missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Powder Funnels

Product Code. 10766942
Change view
Click to view available options
Diameter (Metric)Top:
65 mm
80 mm
Height (Metric):
68 mm
76 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Height (Metric) Unit Size
10766942 80 mm 76 mm Each
10208251 65 mm 68 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10766942 Supplier Karl Hecht™ Supplier No. 44002036
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With a short, wide stem for easy handling of powdered materials.

  • Transparent for visibility of contents
  • Short, wide stem for ease of handling with powdered materials
  • Available in different top diameters

Specifications

Diameter (Metric)Top 80 mm
Diameter (Metric) Stem 21 mm
Material Polypropylene
Height (Metric) 76 mm
Color Transparent
For Use With (Application) Funneling powdered materials
Length (Metric) Stem 25 mm
Product Type Filling Funnel (Powders)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.