missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Polypropylene Pouring Ring
Click to view available options
Thread Size (Metric):
52 mm
Unit Size:
Pack of 10
Description
- Polypropylene
- Yellow
- GL 45
Specifications
Specifications
| Color | Yellow |
| Material | Polypropylene |
| No. per Pack | 10Pack |
| Quantity | 10Pack |
| Thread Size (Metric) | 52 mm |
| Neck Finish | 52 mm |
| Product Type | Pouring Ring |
| For Use With (Equipment) | For GL 45 thread |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction