missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Polypropylene Pipette tips
Description
Specifications
Specifications
| Description | Cadmium-free |
| Volume (Metric) | 0.2 to 10 μL |
| Color | Clear |
| Certifications/Compliance | Conformity certified (when being used with micro pipettes labopette™) |
| Format | Bulk |
| Packaging | In refill trays for multibox |
| Quantity | 10 Box, 96 pc. |
| Product Type | Tips |
| For Use With (Equipment) | Hirschmann Laborgerate, Gilson |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?