missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tubes
Shop All Brand Products
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
Height (Metric):
40.8mm
41.15mm
Packaging:
1 bag of 500
6 bags of 500
missing translation for 'unitSize'
Pack of 3000
Pack of 500
Description
- Manufactured from polypropylene
- Attached lid includes membrane with piercing area.
- Lid forms tight seal to prevent loss from evaporation
- Frosted marking area with subdivisions provide approximate volume assessment.
Specifications
Specifications
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Height (Metric) | 40.8mm |
| Includes | Lid membrane with piercing area |
| No. per Pack | 3000Pack |
| Packaging | 6 bags of 500 |
| Volume (Metric) | 1.5mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction