missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Microcentrifuge Tubes with Screw Cap

Product Code. 10659114 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10659114 1.5 mL Pack of 500
10175093 2 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10659114 Supplier BRAND™ Supplier No. 780756
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes tamper-evident screwcap and self-standing base. Silicone seal offers reliable protection against liquid leakage or penetration.

  • Polypropylene (PP) construction
  • Includes tamper-evident screw cap and self-standing base
  • Sterile
  • Graduated
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw Cap
Certifications/Compliance DIN EN 285
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Transparent
Material Polypropylene
For Use With (Application) Storage of medical supplies such as serums and blood samples as well as samples heating , centrifugation etc.
For Use With (Equipment) For Centrifuge
Height (Metric) 44mm
Includes Self-standing base, Screw cap with silicone seal
Packaging 500/Pk.
Temperature Range (Metric) –196 to 121°C
Sterility Sterile
Graduated Yes
Closure Type Screw Cap
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.