missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Microcentrifuge Tubes
Description
- Autoclavable with opened cap at 121°C for 20 min.
- Natural color or different colors for comfortable identification
- Tight sealing cap
- Safe and easy to be opened and closed
Specifications
Specifications
| Closure Material | Polypropylene |
| Capacity (Metric) | 2 mL |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 1000/Pk. |
| Packaging | 1000/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?