missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Microcentrifuge Tubes

Product Code. 10145884
Change view
Click to view available options
Color:
Natural
Transparent
Capacity (Metric):
1.5 mL
2 mL
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Capacity (Metric) unitSize
10145884 Transparent 2 mL Pack of 1000
10008740 Natural 1.5 mL Pack of 1000
10630983 Natural 2 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10145884 Supplier Ratiolab™ Supplier No. 5616025

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use these tubes for a variety of centrifugation applications. Ratiolab™ Polypropylene Microcentrifuge Tubes are available in a variety of colors for easy identification.

  • Autoclavable with opened cap at 121°C for 20 min.
  • Natural color or different colors for comfortable identification
  • Tight sealing cap
  • Safe and easy to be opened and closed

Specifications

Cap Style Screw Cap
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Transparent
Material Polypropylene
For Use With (Equipment) Microcentrifuge
Height (Metric) 48mm
Includes Screw Cap and O-Ring Seal
Temperature Range (Metric) 10 to 50°C
Max. RCF 25,000 x g
Diameter (Metric) 13.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.