missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Microcentrifuge Tube

Product Code. 10572774 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Includes:
With base
Without base
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10572774 2 mL Without base Pack of 1000
10043363 1.5 mL With base Pack of 1000
10413675 1.5 mL Without base Pack of 1000
10399113 0.5 mL With base Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10572774 Supplier BRAND™ Supplier No. 780764
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw cap lid sold separately.

  • Polypropylene (PP) construction
  • Sterile
  • Operating temperature: -196 to 121°C
  • Autoclavable
  • In accordance with DIN EN 285
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
Material Polypropylene
Height (Metric) 44 mm
Includes Without base
No. per Pack 1000
Temperature Range (Metric) –196 to 121°C
Max. RCF 20.000 G
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.