missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Microcentrifuge Floating Racks

Product Code. p-8008949 Shop All SP Scienceware Products
Click to view available options
Holds:
Eight 1.5 mL Tubes
Twenty 1.5 mL Tubes
For Use With (Equipment):
1000 mL Beakers
400 mL Beakers
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 11777305

Brand: Bel-Art™ SP Scienceware™ F188756401

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Molded of steam autoclavable polypropylene, these racks fit 400ml or 1000ml beakers

  • Choose from 8 or 20 place racks with 10.8mm holes for 1.5mL microtubes
  • Tubes remain completely immersed in a beaker while tops rest above the rack
  • Unload by lightly pressing down against the bench until the legs touch, releasing the tubes
  • Racks are 6.4mm thick with 19mm long legs and a center handle

Specifications

Autoclavable Autoclavable
Description Microcentrifuge Tube Rack
For Use With (Equipment) 400 mL Beakers
Holds Eight 1.5 mL Tubes
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.