missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Microcentrifuge Floating Racks

Product Code. 11787305
Change view
Click to view available options
Holds:
Eight 1.5 mL Tubes
Twenty 1.5 mL Tubes
For Use With (Equipment):
1000 mL Beakers
400 mL Beakers
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds For Use With (Equipment) unitSize
11787305 Twenty 1.5 mL Tubes 1000 mL Beakers Pack of 4
11777305 Eight 1.5 mL Tubes 400 mL Beakers Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11787305 Supplier Bel-Art™ SP Scienceware™ Supplier No. F188756411
  • ONLINE EXCLUSIVE PRICE
    £59.45
    £46.29 / Pack of 4
    Save £13.16
    22% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Molded of steam autoclavable polypropylene, these racks fit 400ml or 1000ml beakers

  • Choose from 8 or 20 place racks with 10.8mm holes for 1.5mL microtubes
  • Tubes remain completely immersed in a beaker while tops rest above the rack
  • Unload by lightly pressing down against the bench until the legs touch, releasing the tubes
  • Racks are 6.4mm thick with 19mm long legs and a center handle

Specifications

Autoclavable Autoclavable
Description Microcentrifuge Tube Rack
For Use With (Equipment) 1000 mL Beakers
Holds Twenty 1.5 mL Tubes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.