missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Micro Tubes Cap Insert
Polypropylene Micro Tubes Cap Insert for use with all non-tamper evident screw caps allows for easy identification.
Brand: BRAND™ 780720
18.75 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.05500kg
Description
- For micro tubes with attached or bulk screw caps
- Suitable for use with non-tamper evident caps
Specifications
Cap Insert | |
White | |
Microtubes, Screw Caps |
Polypropylene | |
-196°C to +121°C |