missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Measuring Pipettes
High clarity polypropylene construction. Calibrated to deliver and resistant to breakage.
Brand: BRAND™ 27613
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Polypropylene construction, type 3 plastic
- Calibrated to deliver (TD, Ex)
- Subdivisions: 0.1mL
- Supplied in packs of 12
- Exposure to temperatures up to 60°C will not cause permanent exceeding of error limits
- Cleaning temperature below 60°C is recommended to preserve marks and inscriptions
Specifications
Not Autoclavable | |
To Deliver | |
Yes | |
0.1 mL | |
12/Pk. | |
330 mm |
Yes | |
Polypropylene | |
Blue | |
Printed | |
10 mL |