missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Graduated Cylinders, Blue Graduation, PP

Product Code. 13158029
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 12
Pack of 6
Product Code. Capacity (Metric) unitSize
13158029 100 mL Pack of 12
10003581 500 mL Pack of 6
10537631 1000 mL Each
3 options
This item is not returnable. View return policy

Product Code. 13158029

Brand: Hirschmann™ 7500180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, raised scale are manufactured from PP.

  • Acc. to DIN 12681/ISO 6706
  • PP
  • Raised scale
  • Main point ring graduation
  • Hexagonal base

Specifications

Capacity (Metric) 100 mL
Certifications/Compliance DIN 12 681/ISO 6706
Class B
Includes Elevated Scale
Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.