missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Measuring Cylinders

Product Code. 10103232
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10103232

Brand: Karl Hecht™ 42194072

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall form polypropylene cylinders with easy-to-read blue graduation marks for general laboratory use.

  • Hexagonal base for stability
  • Tall form with blue graduations
  • DIN 12681 and ISO 6706
  • Graduations are resistant up to +60°C
  • Available in different capacities

Specifications

Capacity (Metric) 2000 mL
Material Polypropylene
Tolerance ±20 mL
Certifications/Compliance DIN 12681, ISO 6706
Description Hexagonal base, tall form
Graduations Blue Graduations
Max. Temperature 60°C
Subdivision 20 mL
Shape Round
Max. Temperature (English) 140°F
Scale Color Blue
Base Type Hexagonal
Type Ungraduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.