missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Magnetic Drive Centrifugal Pump

Product Code. 15204257
Change view
Click to view available options
Height (Metric):
105 mm
130 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
15204257 130 mm Each
15214058 105 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15204257 Supplier Cole-Parmer™ Supplier No. 7201215
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Polypropylene
Length (Metric) 244 mm
Height (Metric) 130 mm
Width (Metric) 121 mm
Certifications/Compliance CE Compliance
Voltage 230 VAC
Product Type Magnetic Drive Centrifugal Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.