missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Low Profile 96-deep-well Block
Specifications
Specifications
| Format | Standard |
| Content And Storage | 10°C to 50°C |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Product Type | Low Profile 96-deep-Well Block |
| Material | Polypropylene |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 1.2 mL |
| For Use With (Application) | Pharmaceutical, biotechnology and diagnostics |
| Includes | Pipetting machines |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?