missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Graduated Measuring Cylinders
Description
- Made from polypropylene
- Short form with circular base
- Excellent chemical resistance
- Autoclavable, withstands temperatures up to 12°C
- Suitable for food stuff
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±10 mL |
| Diameter (Metric) | 55.5 mm |
| Graduations | 100 mL |
| Autoclavable | Autoclavable |
| Max. Temperature | 120°C |
| Subdivision | 10mL |
| Shape | Cylindrical |
| For Use With (Application) | Foodstuff |
| Base Type | Circular |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?