missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low-Form Measuring Cylinders

Product Code. 10766995
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
1000 mL
2000 mL
Graduations:
2 mL
5 mL
10 mL
25 mL
50 mL
200 mL
400 mL
Unit Size:
Each
Pack of 2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
10766995 10 mL 2 mL Each
10284751 2000 mL 400 mL Pack of 2
10401365 25 mL 5 mL Each
10499824 100 mL 25 mL Each
11378523 250 mL 50 mL Each
11358523 50 mL 10 mL Each
10247134 1000 mL 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10766995 Supplier Kartell™ Supplier No. 0081400
In Stock
Add to basket
Edge
Add to basket

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene constructions withstands temperatures up to 120°C 
  • Low form, circular base for stability
  • Autoclavable
  • Suitable for foodstuff

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Tolerance ±0.25 mL
Scale Moulded permanent graduations
Diameter (Metric) 16 mm
Quantity 1Each
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 0.25mL
Shape Cylindrical
For Use With (Application) Foodstuff
Base Type Circular
Height (Metric) 88 mm
Product Type Graduated Measuring Cylinder
Max. Temperature (Metric) 120°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.