missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene 'L' Shaped Untapered Connectors
The ideal leak-proof solution for connecting tubes. Kartell™ Polypropylene 'L' Shaped Untapered Connectors are useful for connecting tubes of various diameters.
Brand: Kartell™ 0125100
Code : A0
Additional Details : Weight : 0.01000kg
Description
Autoclavable. Meet Food and Agriculture regulations. Dimensions are nominal.Specifications
L Untapered Connector | |
6 mm | |
Polypropylene | |
2.5 mm Bore | |
L |
CE IVD | |
Autoclavable | |
100 pcs. | |
2.5mm Bore | |
Natural |