missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Jar with Push-On Lid

Product Code. 10644511 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
80 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10644511

Brand: BRAND™ 61820

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Jar with Push-On Lid is constructed of polypropylene for visibility.

  • Push-on lid included
  • Clear
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 80 mL
Color Clear
Material Polypropylene
Closure Included Yes
Height (Metric) 30 mm
Diameter (Metric) 75 mm
Closure Type Push-on Lid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.