missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Warning; Automatic start-up

Product Code. 15664747
Click to view available options
Width (Metric):
100 mm
200 mm
315 mm
Height (Metric):
87 mm
173 mm
273 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15664747

Brand: Brady™ 828988

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W018-Tri 200-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 173 mm
Thickness 1.501 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40°C to 120°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.