missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Instrument Pots

Product Code. 10429592
Change view
Click to view available options
Capacity (Metric):
1100 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10429592 1100 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10429592 Supplier Kartell™ Supplier No. 0014300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Multipurpose container that has a wide base to imporve stability. Kartell™ Polypropylene Input Pot is great for storing instruments and can also be used as a drip container or soak jar.

  • Smaller pot very useful in storing or wet sterilising dissecting instruments
  • Larger pot for longer instruments
  • Could also be used as drip containers or soak jars
  • Wide base makes them very stable
  • Autoclavable

Specifications

Capacity (Metric) 1100 mL
Color White
For Use With (Application) Storing or Wet Sterilising Dissecting Instruments
Material Polypropylene
Shape Round
Height (Metric) 199.7 mm
Product Type Drip Container
Diameter (Metric) 147 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.