missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Instrument Jar
Description
- Useful for containing drips or soaking jars
- Wide base for excellent stability
- Autoclavable
- Capacity: 230 mL
Specifications
Specifications
| Capacity (Metric) | 230 mL |
| Capacity (English) | 7.78 oz. |
| Color | White |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Wide |
| Shape | Cylindrical |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?