missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Tubes
GREENER_CHOICE

Product Code. 10748751
Click to view available options
Capacity (Metric):
12 mL
Unit Size:
Pack of 1600
This item is not returnable. View return policy

Product Code. 10748751

Brand: Greiner Bio-One 160201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for excellent thermal, chemical and mechanical stability. Greiner Bio-One™ Round Bottom Polypropylene Tubes are ideally suited for the storage of chemical and biological samples.

  • Diameter: 16mm; height: 100mm
  • Nominal volume: 12mL
  • Working volume: 10mL
  • For single use only
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hemolyse Tube
Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 12 mL
Closure Color Natural
Height (Metric) 100 mm
Diameter (Metric) Outer 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.