missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Straight-Bored Stopcocks
Designed for liquids and gases under low pressure or low vacuum.
Brand: Kartell™ 0037600
Code : A0
Additional Details : Weight : 0.01000kg
Description
- HDPE body interfaces with polypropylene tap
- Operating pressure 0.5 bar
Specifications
10.9 mm | |
Polypropylene, HDPE | |
Nominal O.D.: 13 mm |