missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Griffin Beakers

Product Code. 10067721
Change view
Click to view available options
Capacity (Metric):
400 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Pack of 4
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10067721 3000 mL Pack of 4
15712096 400 mL Pack of 6
15752096 500 mL Pack of 6
10128401 1000 mL Pack of 6
10723723 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10067721 Supplier VITLAB™ Supplier No. 616081
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

  • Highly transparent
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056

Specifications

Color Translucent
Diameter (Metric) Outer 170 mm
Capacity (Metric) 3000 mL
Material Polypropylene
Height (Metric) 212 mm
Increments 250 mL
Quantity 4 Pk.
Temperature (Metric) Max. Operating 125°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Molded and Printed Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.