missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Graduated Narrow Neck Bottles
Click to view available options
Capacity:
50 mL
250 mL
Description
- Autoclavable
- Heavy-walled bottle
- Secured with shoulder and cap tag
- Suitable for food stuff
Specifications
Capacity | 250 mL |
Product Type | Narrow Neck Bottle |
Certification Parameters | DIN 13316 and 168 |
For Use With (Application) | Transporting toxic waste waters, boiler feed water |
Material | Polypropylene |
Neck ID (Metric) | 19mm |
Product Line | Bottle |
Graduations | 25mL |
Graduated | Yes |
Mouth | Narrow |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'