missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Graduated Beakers

Product Code. 13168089
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13168089 100 mL Pack of 24
10600132 250 mL Pack of 12
10489631 500 mL Pack of 12
10620702 1000 mL Pack of 6
10545341 2000 mL Pack of 6
10184471 3000 mL Pack of 6
10246391 5000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 13168089 Supplier Hirschmann™ Supplier No. 7600280
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitates precise and easy pouring in the laboratory. Hirschmann Instruments™ Polypropylene Graduated Beakers provide excellent chemical resistance.

  • Polypropylene construction
  • With spout
  • Translucent
  • Moulded, blue graduation

Specifications

Color Translucent
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 80mm
Increments 2mL
Type Beaker
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.