missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

Product Code. 10243784
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Width (Metric):
120.1 mm
184.8 mm
224.1 mm
318.3 mm
405.1 mm
Height (Metric):
80 mm
141.7 mm
181 mm
276.2 mm
363.5 mm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Height (Metric) unitSize
10243784 Green 318.3 mm 276.2 mm Each
10152604 Blue 184.8 mm 141.7 mm Each
10355484 Blue 120.1 mm 80 mm Each
10483184 Blue 224.1 mm 181 mm Each
10653955 Blue 318.3 mm 276.2 mm Each
10040234 Blue 405.1 mm 363.5 mm Each
10386574 Green 184.8 mm 141.7 mm Each
10081104 Green 120.1 mm 80 mm Each
10345714 Green 224.1 mm 181 mm Each
10491064 Red 405.1 mm 363.5 mm Each
10142604 Red 184.8 mm 141.7 mm Each
10335714 Yellow 120.1 mm 80 mm Each
10672235 Green 405.1 mm 363.5 mm Each
10462034 Yellow 184.8 mm 141.7 mm Each
10081344 Yellow 224.1 mm 181 mm Each
10654145 Yellow 318.3 mm 276.2 mm Each
10491254 Yellow 405.1 mm 363.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10243784 Supplier Brady™ Supplier No. 065598
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.

Specifications

Product Type Gate Valve Lockout
Alternate Part Number GATE VALVE LOCKOUTS GVLO 6.5-10 GREEN
Color Green
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Description Brady Gate Valve Lockouts
Diameter (English) 10.52 in
Diameter (Metric) 267.21 mm
Dimensions (D x W x H) 76.20 x 318.30 x 276.20 mm
Dimensions (L x W) 318.30 x 276.20 mm
For Use With (Application) Lockout Tagout
Height (English) 10.87 in.
Height (Metric) 276.2 mm
Includes Danger labels in English, Spanish, and French
Quantity 1 Ea.
Width (English) 12.53 in.
Width (Metric) 318.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.