missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Round Microcentrifuge Floating Bubble Rack
Hold-Down Disk Maintains Constant Pressure on Tube Caps
Brand: Bel-Art™ SP Scienceware™ F37084-0020
67.89 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 03
Additional Details : Weight : 0.10000kg
Description
- Specifically designed for incubating 1.5 ml microcentrifuge tubes, this rack includes a hold-down disk which maintains a constant pressure on the tube caps and prevents them from opening during internal air expansion
- The polypropylene disk with threaded handle screws into the foam-filled TPX™ polymethylpentene plastic rack and holds tubes firmly in place
- Rack floats while microcentrifuge tubes remain immersed at a constant depth
- Leg length: 19mm (³/₄ in.)
- Steam autoclavable at 121°C (250°F)
Order Info
DiameterMetricOuter
Specifications
Floating Rack | |
Translucent | |
Polypropylene, PMP | |
Round | |
1000mL Beaker | |
10.8 mm |
Autoclavable | |
Tubes (20 x 1.5 mL) | |
20 | |
Incubating | |
1 Pack | |
95 mm |