missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Flask Holder

Product Code. 11352184 Shop All SP Scienceware Products
Change view
Click to view available options
Holds:
Round Bottom Flask (10 mL)
Round Bottom Flask (25 mL)
Round Bottom Flask (250 mL)
Round Bottom Flask (500 mL)
Unit Size:
Pack of 3
Product Code. Holds unitSize
11352184 Round Bottom Flask (10 mL) Pack of 3
10406162 Round Bottom Flask (250 mL) Pack of 3
11392184 Round Bottom Flask (500 mL) Pack of 3
11362184 Round Bottom Flask (25 mL) Pack of 3
4 options
This item is not returnable. View return policy

Product Code. 11352184

Brand: Bel-Art™ SP Scienceware™ F389512000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These unique holders are perfect for keeping round and tapered bottom flasks upright.

  • Inside wall has a slight taper to the open bottom; allows a variety of flask shapes and sizes to fit into one holder
  • Wide base keeps flasks stable
  • Side slots can be used as sight windows
  • Molded from polypropylene plastic; durable and easy to clean
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Red
Holds Round Bottom Flask (10 mL)
Material Polypropylene
Quantity 3 Pack
Temperature (Metric) Range 121°C
Product Type Flask Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.