missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Graduated Conical Centrifuge Tubes

Product Code. 10172661
Change view
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10172661 10 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10172661 Supplier Kartell™ Supplier No. 0230000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Cylindrical Centrifuge Tubes deliver stabilitiy in a properly balanced rotor and are suitable for use as a conventional test tube.

  • Solid polypropylene construction translates to safety and economy with reduced breakage in the lab
  • Withstands temperatures up to 120°C
  • Rimmed
  • Molded graduations for reproducibility 
  • Autoclavable
  • Doubles as a conventional laboratory test tube*
*Cannot be used with naked flame

Specifications

Certifications/Compliance CE, IVD
Color Clear
Capacity (Metric) 10 mL
Material Polypropylene
For Use With Centrifugation
No. per Pack 100
Autoclavable Autoclavable
Shape Conical
Length (Metric) 107 mm
Bottom Shape Conical
Diameter (Metric) 16 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.