missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Fixed Tube Nozzles with External Thread

Product Code. 10015000 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric):
13 mm nozzle diameter
16 mm nozzle diameter
20 mm nozzle diameter
25 mm nozzle diameter
Nozzle: 20 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10015000 13 mm nozzle diameter Each
10695791 16 mm nozzle diameter Each
16205222 Nozzle: 20 mm Each
10457863 20 mm nozzle diameter Each
11921481 25 mm nozzle diameter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10015000 Supplier Buerkle™ Supplier No. 85450012
  • ONLINE EXCLUSIVE PRICE
    £1.45
    £1.36 / Pack of 1
    Save £0.09
    6% Off
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A hose nozzle manufactured from polypropylene with a strong outer thread.

  • For use with polypropylene ball valves for barrels with thread connections
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Diameter (Metric) 13 mm nozzle diameter
Autoclavable Autoclavable
Material Polypropylene
For Use With Ball Valve
Packaging Quantity 20/Scale
Thread Size 1/2 in.
Width (Metric) 8 mm
Product Type Tube Nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.