missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ High-Purity #12 Polypropylene Filter Housing
Cole-Parmer™ High-Purity #12 Polypropylene Filter Housing is suitable for submicronic cartridges.
Brand: Cole-Parmer™ 01508-24
Code : NEW
Additional Details : Weight : 1.27000kg
Description
- This #12 housing fits submicronic cartridges with 222 O-ring sealing caps.
- The pure PP housing contains no filters, lubricants, or plasticizers.
- Molded with ultra-smooth contact surfaces to prevent bacterial adhesion and build-up.
- Also suitable for aggressive fluids.
- Housing features an O-ring sealed PP drain plug in the sump with a second vent for differential pressure.
- Maximum temperature is 100°F (38°C); maximum pressure is 100 psi. Inlet/outlet ports are 3/4 in.NPT(F); length is 14-3/8 in.
- Includes VITON O-ring.
Specifications
Submicronic Cartridges with 222 O-ring Sealing Caps | |
Submicronic cartridges with 222 O-ring sealing caps | |
Polypropylene | |
38°C |
Filter Housing | |
3/4 in. | |
High | |
10 in. |