missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Assemble holders quickly and efficiently without membrane tears with the specially designed inlet cap and exterior lock. Dual support screens allow for flow in both directions. The 47mm holder features a ¼ in. NPT(M) on the inlet and outlet. Also has a female luer-slip fitting included.
- Maximum operating temperature (liquids) is 80°C
- Maximum operating pressure is 71 psi (4.8 bar)
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| No. per Case | 1Each |
| No. per Pack | 1Each |
| Quantity | 1 Each |
| Length (Metric) | 65 mm |
| Diameter (Metric) Inside | 50 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?