missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polypropylene Female Straight Luer Coupler
Click to view available options
:
Female Straight Luer Coupler
Description
- Natural polypropylene luers
- Feature barbs designed with no parting line for reliable, leak-free use with a broad variety of medical and laboratory instruments, including syringetips and needles or stopcocks and needles
- Molded in virgin, lot-traceable material
- Ark-Plas Luer fittings include a large selection of both male and female luers available in locking or slip tip variances, as well as locking rings, bulkhead luers for panel mounting, threaded luers, adapters and plugs
Specifications
Specifications
| Autoclavable | Autoclavable |
| Min. Operating Temperature (Metric) | -17°C |
| Packaging Quantity | 25/Pk. |
| Shape | Straight |
| Color | Natural |
| Max. Operating Temperature (Metric) | 135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction