missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Felt Filter Bag

Product Code. 11775409
Change view
Click to view available options
Pore Size:
50 μm
100 μm
200 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11775409 50 μm Each
11755409 100 μm Each
11765409 200 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11775409 Supplier Cole-Parmer™ Supplier No. 0151608

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Glazed to minimize fiber migration. These bags are ideal for general-purpose filtration.

  • Each bag measures 4 inches in diameter
  • The 10 inch long bags have a surface area of 0.75 ft2

Specifications

Flow Rate 20 GPM
Material Polypropylene
Pore Size 50 μm
Type Polypropylene Felt Filter Bag
Length (English) 10 in.
Length (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.