missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Swing-Out, Dual-Blade Paddle Assemblies
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
60 mm
100 mm
Unit Size:
Each
Description
- 1 year warranty
- For use in narrow-necked vessels
Specifications
Specifications
| Diameter (English) | 3.9 in. |
| Diameter (English) Shaft | 0.3 in. |
| Diameter (Metric) | 100 mm |
| Diameter (Metric) Shaft | 7.9 mm |
| For Use With (Application) | Use these plastic paddle assemblies for mixing most acids and corrosive solutions |
| Length (English) | 13.8 in. |
| Length (Metric) | 350.83 mm |
| Type | Dual-Blade Paddle Assembly |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction