missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Swing-Out, Dual-Blade Paddle Assemblies

Product Code. 11759988 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
60 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11759988

Brand: Cole-Parmer™ 0636740

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Swing-Out, Dual-Blade Paddle Assemblies for use in narrow-necked vessels.

  • 1 year warranty
  • For use in narrow-necked vessels

Specifications

Diameter (English) 2.4 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) 60 mm
Diameter (Metric) Shaft 7.9 mm
For Use With (Application) Use these plastic paddle assemblies for mixing most acids and corrosive solutions
Length (English) 13.8 in.
Length (Metric) 350.83 mm
Type Dual-Blade Paddle Assembly
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.